WIKA

WIKA Pressure gauge with hydraulic chemical seal Type: 1382-3926 Series: 990.53 Stainless steel 304/Safety glass Measuring range: from 0 to 16 bar Glycerin with FDA approval Tri-clamp PN40 1.1/2"

  • ERIKS:14530379
Image 1
Image 2
Image 1
Image 2
Save to list

€445.83/ pieceexcl. VAT

€539.45incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
990.53
Type
1382-3926
Model
Pressure gauge with hydraulic chemical seal
Assembly arrangement
1382 - 3926
Chemical seal type
Fig. 3926 sanitary with Tri-clamp
Connection location
Below
Measuring range
from 0 to 16
Pressure unit
bar
Accuracy class
1.0 %
Cabinet diameter
100 mm
Liquid-damped
Yes
Fill fluid
Glycerin FDA approved
Transmitting fluid
Medical white oil
Process connection
Tri-clamp
Size process connection
1.1/2"
Nominal inner diameter
DN38
Standard connection
ISO 2852
Pressure rating
PN40
Type of diaphragm
Front flush
Cabinet material
Stainless steel 304
Window material
Safety glass
Material upper part
Stainless steel 316L
Process connection material
Stainless steel 316L
Membrane material
Stainless steel 316L
Level of protection (IP value)
IP65
Medium temperature
from -10 to 80 °C
Ambient temperature
from -10 to 40 °C
Size
1.1/2"
Dn
DN38
A
100 mm
D
50.5 mm
B
50 mm
H
115 mm
Mb
32 mm