




€670.65/ pieceexcl. VAT
€811.49incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 990.10 |
Type | 1382-3905 |
Model | Pressure gauge with hydraulic chemical seal |
Assembly arrangement | 1382 - 3905 |
Chemical seal type | Fig. 3905 thread connection |
Connection location | Lower mount |
Measuring range | from 0 to 40 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Transmitting fluid | KN2 Silicon oil |
Process connection | External thread |
Size process connection | 1/2" BSP |
Pressure rating | PN100 |
Cabinet material | Stainless steel 304 |
Window material | Safety glass |
Process connection material | Stainless steel 316L |
Membrane material | Stainless steel 316L |
Sealing | FPM (FKM) |
Level of protection (IP value) | IP65 |
Medium temperature | from 10 to 150 °C |
Ambient temperature | from 10 to 40 °C |
A | 100 mm |
D | 95 mm |
B | 50 mm |