WIKA

WIKA Pressure gauge with diaphragm seal Type: 1382-3905 Stainless steel 304/Safety glass from 0 to 25 bar 1.0 % R100 Glycerin External thread Stainless steel 316L PN100 1/2" BSP

  • ERIKS:15051296
Image 1
Image 2
Image 1
Image 2
Save to list

€670.65/ pieceexcl. VAT

€811.49incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
990.10
Type
1382-3905
Model
Pressure gauge with hydraulic chemical seal
Assembly arrangement
1382 - 3905
Chemical seal type
Fig. 3905 thread connection
Connection location
Lower mount
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
1.0 %
Liquid-damped
Yes
Fill fluid
Glycerin
Transmitting fluid
KN2 Silicon oil
Process connection
External thread
Size process connection
1/2" BSP
Pressure rating
PN100
Cabinet material
Stainless steel 304
Window material
Safety glass
Process connection material
Stainless steel 316L
Membrane material
Stainless steel 316L
Sealing
FPM (FKM)
Level of protection (IP value)
IP65
Medium temperature
from 10 to 150 °C
Ambient temperature
from 10 to 40 °C
A
100 mm
D
95 mm
B
50 mm