

€23.70/ pieceexcl. VAT
€28.68incl. VAT
118 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 910.33 |
Model | Sticker |
Shape | Arched |
Material | PVC film |
Cabinet diameter | R63 |
Medium temperature | from -40 to 60 °C |
Colour | Red/Green |