

€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 910.33 |
Model | Sticker |
Shape | Arched |
Material | PVC film |
Cabinet diameter | R160 |
Medium temperature | from -40 to 60 °C |
Colour | Red/Green |