

€24.70/ pieceexcl. VAT
€29.89incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 910.33 |
Model | Sticker |
Shape | Arched |
Material | PVC film |
Cabinet diameter | R100 |
Medium temperature | from -40 to 60 °C |
Colour | Red/Green |