WIKA

WIKA Membrane drum pressure gauge Type: 384 Series: 632.50 Stainless steel 304/Safety glass R63 Measuring range: from 0 to 160 mbar IP54 Lower mount Stainless steel 316L 1/4" BSPP(G) Direct

  • ERIKS:13665248
Image 1
Image 2
Image 1
Image 2
Save to list

€274.55/ pieceexcl. VAT

€332.21incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
632.50
Type
384
Cabinet diameter
63 mm
Measuring range
from 0 to 160
Pressure unit
mbar
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Overpressure safe
1.3 x full scale
Maximum overpressure
208 mbar
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
G
1/4"
a
9.5 mm
b
43 mm
c
13 mm
D
63 mm
h
52 mm
SW
14 mm
Weight
0.2 kg