WIKA

WIKA Membrane drum pressure gauge Type: 384 Series: 632.50 Stainless steel 304/Safety glass R100 Measuring range: from 0 to 160 mbar IP54 Lower mount Stainless steel 316L 1/2" BSPP(G) Direct

  • ERIKS:13468561
Image 1
Image 2
Image 1
Image 2
Save to list

€351.05/ pieceexcl. VAT

€424.77incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
632.50
Type
384
Cabinet diameter
100 mm
Measuring range
from 0 to 160
Pressure unit
mbar
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Overpressure safe
1.3 x full scale
Maximum overpressure
208 mbar
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R100
G
1/2"
a
15 mm
b
50 mm
c
20 mm
D
101 mm
h
87 mm
SW
22 mm
Weight
0.6 kg