




€529.55/ pieceexcl. VAT
€640.76incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 432.50 |
Type | 1345 |
EN standard | EN 837-3 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 100 |
Pressure unit | mbar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | No |
Fillable | No |
Process connection | External thread |
Size process connection | 1/2" NPT |
Cabinet material | Stainless steel 304 |
Membrane material | Stainless steel 316L (1.4435) |
Material upper flange | Stainless steel SS 304 (1.4301) |
Material lower flange | Stainless steel 316L (1.4435) |
Seal material | FPM |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Overpressure safe | 5 x full scale |
Protection class | IP54 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R100 |
G | 1/2" |
Measuring range | ≤ 0.25 bar |
a | 16 mm |
b | 49.5 mm |
d | 160 mm |
e | 18 mm |
D1 | 101 mm |
D2 | 99 mm |
h | 119 mm |
SW | 22 mm |
Weight | 2.5 kg |