WIKA

WIKA Low-pressure diaphragm manometer Type: 1345 Stainless steel 304/Safety glass R100 from 0 to 100 mbar 1.6 % IP54 Connection: Stainless steel 316L 1/2"BSPP 10 mm

  • ERIKS:12615188
Image 1
Image 2
Image 1
Image 2
Save to list

€559.73/ pieceexcl. VAT

€677.27incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
432.50
Type
1345
EN standard
EN 837-3
Cabinet diameter
100 mm
Measuring range
from 0 to 100
Pressure unit
mbar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
No
Fillable
No
Process connection
External thread
Size process connection
1/2"BSPP 10 mm
Cabinet material
Stainless steel 304
Membrane material
Stainless steel 316L (1.4435)
Material upper flange
Stainless steel SS 304 (1.4301)
Material lower flange
Stainless steel 316L (1.4435)
Seal material
FPM
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Overpressure safe
5 x full scale
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R100
G
1/2"
Measuring range
≤ 0.25 bar
a
16 mm
b
49.5 mm
d
160 mm
e
18 mm
D1
101 mm
D2
99 mm
h
119 mm
SW
22 mm
Weight
2.5 kg