




€623.90/ pieceexcl. VAT
€754.92incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | ARV2-VU |
Type | 8300 |
Model | Vertical float switch |
Mounting | Vertical |
Process connection | External thread (BSPP) |
Size process connection | 2" (50) |
Max. operating pressure | 40 bar |
Min. specific density of liquid | 700 kg/m³ |
Float diameter | 52 mm |
Contact type | 1 change-over contact |
Contact version | Silver |
Switching power | 230V / 1A / 40VA AC - 230V / 0,5A / 20W DC |
Adjustable differential gap | No |
Switching differential | 3 - 5 mm |
Switch point L1 | 350 mm |
Shaft length | 400 mm |
Housing material | Aluminium |
Float material | Stainless steel 316Ti |
Material cover | Aluminium alloy |
Material of connection | Stainless steel 316Ti |
With sleeve | No |
Level of protection (IP value) | IP65 |
Medium temperature | from -10 to 80 °C |