WIKA

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 1400 mm 2" BSPP

  • ERIKS:13473066
Image 1
Image 2
Image 1
Image 2
Save to list

€799.85/ pieceexcl. VAT

€967.82incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
ARV2-VU
Type
8300
Model
Vertical float switch
Mounting
Vertical
Process connection
External thread (BSPP)
Size process connection
2" (50)
Max. operating pressure
16 bar
Min. specific density of liquid
720 kg/m³
Float diameter
44 mm
Contact type
1 change-over contact
Contact version
Silver
Switching power
230V / 1A / 40VA AC - 230V / 0,5A / 20W DC
Adjustable differential gap
No
Switching differential
3 - 5 mm
Switch point L1
1400 mm
Shaft length
1445 mm
Housing material
Aluminium
Float material
Stainless steel 316Ti
Material cover
Aluminium alloy
Material of connection
Stainless steel 316Ti
With sleeve
No
Level of protection (IP value)
IP65
Medium temperature
from -10 to 80 °C