WIKA

WIKA Digital pressure gauge Series: CPG1500 Type: 11449 Aluminium Measuring range: from 0 to 40 bar With data logging Buitendraad 1/2" BSP

  • ERIKS:14265720
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,341.00/ pieceexcl. VAT

€1,622.61incl. VAT

Estimated delivery date - 28/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
CPG1500
Type
11449
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
0.05 % ± 1 digit
Connection
External thread
Size process connection
1/2" BSP
Standard thread connection
EN 837
With display
Yes
Supply voltage
3 x 1.5V AA battery
With data logging
Yes
Housing material
Aluminium
Process connection material
Stainless steel 316
Sealing
NBR
Material sensor
Stainless steel
Display material
PE
Max. pressure
80 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -10 °C to 50 °C °C
Ambient temperature
From -10 °C to 50 °C °C
G
1/2"
Protection cap
Yes
b
66.4 mm
D
108.4 mm
ØD1
10 mm
D2
5 mm
h
172.4 mm
SW
27 mm