WIKA

WIKA Digital pressure gauge Series: CPG1200 Type: 11448 PBT R87 Measuring range: from 0 to 1 bar Buitendraad 1/4" BSP

  • ERIKS:14589404
Image 1
Image 2
Image 1
Image 2
Save to list

€306.00/ pieceexcl. VAT

€370.26incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
CPG1200
Type
11448
Measuring range
from 0 to 1
Pressure unit
bar
Accuracy class
0.5 %
Connection
External thread
Size process connection
1/4" BSP
Standard thread connection
EN 837
With display
Yes
Supply voltage
3 x 1.5V AA battery
With data logging
No
Communication
Micro-USB type B
Diameter housing
R87
Housing material
PBT
Process connection material
Stainless steel 316L
Material sensor
Stainless steel 316L
Max. pressure
3 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From -20 °C to 50 °C °C
Ambient temperature
From -10 °C to 50 °C °C
G
1/4"
a
31 mm
b
54 mm
D
87 mm
h
119 mm
SW
27 mm
Spare parts & accessories

€45.50/ pieceexcl. VAT

€55.06incl. VAT

Estimated delivery date - 05/01/2027