WIKA

WIKA Differential Pressure Gauge Type: 766 Stainless steel 304/Safety glass R100 Measuring range: from 0 to 4bar 1.6 % Lower mount Stainless steel 316Ti 1/4" BSPP(G)

  • ERIKS:12725858
Image 1
Save to list

€1,054.00/ pieceexcl. VAT

€1,275.34incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Type
766
Measuring range
from 0 to 4 bar
Pressure unit
bar
Maximum static pressure
25 bar
Accuracy class
1.6 %
Dragpointer
No
Liquid-damped
No
Process connection
External thread
Connection location
Lower mount
Size process connection
1/4" BSPP(G)
Cabinet diameter
100 mm
Diameter housing
R100
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316Ti
Material dial
Aluminium
Window material
Safety glass
Material inner parts
Stainless steel
Membrane material
Stainless steel
Medium temperature
from 0 to 100 °C
Ambient temperature
from -20 to 60 °C
Level of protection (IP value)
IP54