

€1,054.00/ pieceexcl. VAT
€1,275.34incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Type | 766 |
Measuring range | from 0 to 1.6 bar |
Pressure unit | bar |
Maximum static pressure | 25 bar |
Accuracy class | 1.6 % |
Dragpointer | No |
Liquid-damped | No |
Process connection | External thread |
Connection location | Lower mount |
Size process connection | 1/4" BSPP(G) |
Cabinet diameter | 100 mm |
Diameter housing | R100 |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316Ti |
Material dial | Aluminium |
Window material | Safety glass |
Material inner parts | Stainless steel |
Membrane material | Stainless steel |
Medium temperature | from 0 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Level of protection (IP value) | IP54 |