




€595.00/ pieceexcl. VAT
€719.95incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | DPG40 |
Type | 1337 |
Measuring range | from 0 to 1 bar |
Pressure unit | bar |
Maximum static pressure | 25 bar |
Accuracy class | 2.5 % |
Dragpointer | No |
Liquid-damped | No |
Process connection | External thread |
Pressure gauge attachment | Wall flange |
Connection location | Lower mount |
Size process connection | 1/4" BSPP(G) |
Cabinet diameter | 100 mm |
Diameter housing | R100 |
Cabinet material | Aluminium |
Process connection material | Aluminium |
Material dial | Aluminium |
Window material | Plastic |
Seal material | FPM |
Membrane material | FPM |
Medium temperature | from -10 to 90 °C |
Ambient temperature | from -10 to 70 °C |
Level of protection (IP value) | IP65 |