




€862.00/ pieceexcl. VAT
€1,043.02incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | DPGS40 |
Type | 1336 |
Measuring range | from 0 to 1 bar |
Pressure unit | bar |
Maximum static pressure | 25 bar |
Accuracy class | 2.5 % |
Dragpointer | No |
Liquid-damped | No |
Process connection | External thread |
Pressure gauge attachment | Wall flange |
Connection location | Lower mount |
Size process connection | 1/4" BSPP(G) |
Cabinet diameter | 100 mm |
Diameter housing | R100 |
Cabinet material | Aluminium |
Process connection material | Aluminium |
Material dial | Aluminium |
Window material | Plastic |
Seal material | FPM |
Membrane material | FPM |
Medium temperature | from -10 to 90 °C |
Ambient temperature | from -10 to 70 °C |
Number of contacts | 1 |
Contact version | Micro switch change-over contact |
Maximum contact load | 250V AC / 5A / 250VA / 30V DC / 0.4A / 10W |
Electrical connection | Cable screw gland |
Level of protection (IP value) | IP65 |