






€566.95/ pieceexcl. VAT
€686.01incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 432.50 |
Type | 1348 |
EN standard | EN 837-3 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | No |
Process connection | Flange |
Size process connection | DN25 |
Standard connection | EN 1092-1 Form B |
Cabinet material | Stainless steel 304 |
Membrane material | Stainless steel Inconel |
Material upper flange | Stainless steel 304 |
Material lower flange | Stainless steel 316L |
Seal material | FPM |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Pressure rating flange | PN40 |
Protection class | IP54 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R100 |
DN | DN25 |
a | 16 mm |
b | 50 mm |
d | 115 mm |
e | 18 mm |
D | 100 mm |
F | 17 mm |
h | 101 mm |
k | M 12 mm |
Weight | 3.2 kg |