WIKA

WIKA Diaphragm pressure gauge Type: 1328 Series: 433.50 Stainless steel 304/Safety glass R100 from-1 to 3 bar 1.6 % Fill fluid: Glycerin IP65 Connection: Stainless steel 316L EN 1092-1 Form B DN50

  • ERIKS:14610124
Image 1
Image 2
Image 1
Image 2
Save to list

€756.08/ pieceexcl. VAT

€914.86incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
433.50
Type
1328
EN standard
EN 837-3
Cabinet diameter
100 mm
Measuring range
from -1 to 3
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Process connection
Flange
Size process connection
DN50
Standard connection
EN 1092-1 Form B
Cabinet material
Stainless steel 304
Membrane material
Stainless steel Inconel
Material upper flange
Stainless steel 304
Material lower flange
Stainless steel 316L
Seal material
FPM
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Pressure rating flange
PN40
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R100
DN
DN50
a
16 mm
b
50 mm
d
165 mm
e
18 mm
D
100 mm
F
17 mm
h
96 mm
k
18 mm
Weight
3.7 kg