WIKA

WIKA Diaphragm pressure gauge Type: 13256 Series: PG43SA Stainless steel 304/Polycarbonate R100 from 0 to 6 bar 1.6 % Connection: Stainless steel 316L DIN 32676 DN40

  • ERIKS:14668915
Image 1
Image 2
Image 1
Image 2
Save to list

€595.85/ pieceexcl. VAT

€720.98incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PG43SA
Type
13256
Cabinet diameter
100 mm
Measuring range
from 0 to 6
Pressure unit
bar
Accuracy class
1.6 %
Liquid-damped
No
Process connection
Tri-clamp
Size process connection
1.1/2"
Standard connection
DIN 32676
Cabinet material
Stainless steel 304
Membrane material
Stainless steel Inconel
Seal material
FPM
Process connection material
Stainless steel 316L
Window material
Polycarbonate
Material dial
Aluminium
Pressure rating flange
PN40
Protection class
IP54
Medium temperature
from -20 to 150 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R100
Connection
Tri-clamp 1.1/2"
d
50.5 mm
h
91 mm
Mb
35 mm