WIKA

WIKA Contact pressure gauge Type: 366 Series: PGS23 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Single inductive contact Contact type: 831.1 Lower mount Ex ia Stainless steel 316L 1/2"

  • ERIKS:14910696
Image 1
Image 2
Image 1
Image 2
Save to list

€657.05/ pieceexcl. VAT

€795.03incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PGS23
Type
366
Model
Contact manometer
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 10
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Contact version
Single inductive contact
Contact type
831.1
Function at rising pressure
Contact makes
Electrical connection
Cable box
Position cable feed
Sideways
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
13 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
Yes
Ex-class
Ex ia
Explosion-proof norm
II 2G Ex ia IIC T6/T5/T4 Gb, II 2D Ex ia IIIB T135°C Db
Cabinet diameter
R100
a
55 mm
b
97 mm
c
20 mm
D
101 mm
e
74 mm
g
94 mm
h
87 mm
SW
22 mm