WIKA

WIKA Contact pressure gauge Type: 330 Series: PGS21 Stainless steel 304/Polycarbonate R100 from 0 to 4 bar 1.0 % Single magnetic spring contact Contact type: 821.2 Lower mount Brass 1/2" BSPP(G)

  • ERIKS:13642615
Image 1
Image 2
Image 1
Image 2
Save to list

€340.43/ pieceexcl. VAT

€411.92incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
PGS21
Type
330
Model
Contact manometer
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 4
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Contact version
Single magnetic spring contact
Contact type
821.2
Function at rising pressure
Contact opens
Electrical connection
Cable box
Position cable feed
Sideways
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Polycarbonate
Material dial
Aluminium
Maximum overpressure
5.2 bar
Protection class
IP54
Medium temperature
from -20 to 80 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
a
55 mm
b
88 mm
c
20 mm
D
101 mm
e
74 mm
g
94 mm
h
87 mm
SW
22 mm