WIKA

WIKA Bourdon tube pressure gauge Type: 738 Series: 232.50 Stainless steel 304/Safety glass R63 from-1 to 5 bar 1.6 % Back mount-Centric Stainless steel 316L 1/4" BSP Front flange

  • ERIKS:12670574
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€135.15/ pieceexcl. VAT

€163.53incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.50
Type
738
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from -1 to 5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSP
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
5 bar
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Diameter panel opening
Ø 67 mm
Cabinet diameter
R63
b
33 mm
D
63 mm
d1
75 mm
d2
85 mm
d3
3.6 mm
g
57 mm
s
2 mm
s2
5 mm
SW
14 mm