WIKA

WIKA Bourdon tube pressure gauge Type: 737 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 4 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Wall flange

  • ERIKS:14563098
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€158.53/ pieceexcl. VAT

€191.82incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.50
Type
737
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 4
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
5.2 bar
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Cabinet diameter
R100
B
49.5 mm
D
101 mm
D1
117 mm
D2
132 mm
D3
4.8 mm
H
87 mm
SW
22 mm