WIKA

WIKA Bourdon tube pressure gauge Type: 737 Series: 232.50 Stainless steel 304/Polycarbonate R63 from 0 to 250 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Wall flange

  • ERIKS:12725632
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€141.10/ pieceexcl. VAT

€170.73incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.50
Type
737
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 250
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Stainless steel 316L
Window material
Polycarbonate
Material dial
Aluminium
Maximum overpressure
250 bar
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
B
33 mm
D
63 mm
D1
75 mm
D2
85 mm
D3
36 mm
H
54 mm
SW
14 mm