




€73.10/ pieceexcl. VAT
€88.45incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 131.11 |
Type | 3345 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 50 mm |
Measuring range | from 0 to 40 |
Pressure unit | bar |
Secondary scale division | 0 - 600 |
Pressure unit secondary scale | psi |
Accuracy class | 2.5 % |
Blow-out included | No |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Polycarbonate |
Material dial | Aluminium |
Maximum overpressure | 40 bar |
Protection class | IP54 |
Medium temperature | from -40 to 100 °C |
Ambient temperature | from -40 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R50 |
a | 10 mm |
b | 28 mm |
D | 49 mm |
h | 47 mm |
SW | 14 mm |