WIKA

WIKA Bourdon tube pressure gauge Type: 1385 Series: 233.50 Stainless steel 304/Safety glass R63 from-1 to 1.5 bar 1.6 % Glycerin Back mount-Centric Stainless steel 316L 1/4" BSPP(G) Direct

  • ERIKS:12473823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€139.83/ pieceexcl. VAT

€169.19incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1385
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from -1 to 1.5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
1.5 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R100
b
33 mm
D
63 mm
f
30 mm
h
57 mm
SW
14 mm