






€315.78/ pieceexcl. VAT
€382.09incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 233.50 |
Type | 1385 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 160 mm |
Measuring range | from 0 to 160 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Blow-out included | Yes |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Maximum overpressure | 208 bar |
Protection class | IP65 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R160 |
Measuring range | ≥100 bar |
b | 67.5 mm |
D | 161 mm |
f | 50 mm |
h | 101 mm |
SW | 22 mm |