WIKA

WIKA Bourdon tube pressure gauge Type: 1385 Series: 233.50 Stainless steel 304/Safety glass R160 from 0 to 16 bar 1.0 % Glycerin Back mount-Eccentric Stainless steel 316L 1/2" BSPP(G) Direct

  • ERIKS:11812275
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€272.43/ pieceexcl. VAT

€329.64incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1385
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
160 mm
Measuring range
from 0 to 16
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
20 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R160
Measuring range
< 100 bar
b
51.5 mm
D
161 mm
f
50 mm
h
85 mm
SW
22 mm