WIKA

WIKA Bourdon tube pressure gauge Type: 1385 Series: 233.50 Stainless steel 304/Safety glass R100 from 0 to 1 bar 1.0 % Glycerin Back mount-Eccentric Stainless steel 316L 1/2" NPT Direct

  • ERIKS:13691120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€230.35/ pieceexcl. VAT

€278.72incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1385
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 1
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" NPT
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
1.3 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R100
b
49.5 mm
D
101 mm
f
30 mm
h
83 mm
SW
22 mm