WIKA

WIKA Bourdon tube pressure gauge Type: 1383 Series: 233.50 Stainless steel 304/Safety glass R63 from 0 to 10 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Wall flange

  • ERIKS:12725541
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€136.85/ pieceexcl. VAT

€165.59incl. VAT

68 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1383
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 10
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
10 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
B
33 mm
D1
63 mm
D2
85 mm
D3
3.6 mm
H
28.5 mm
SW
14 mm