WIKA

WIKA Bourdon tube pressure gauge Type: 1382 Series: 233.50 Stainless steel 304/Safety glass R63 from-1 to 0 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSP Direct

  • ERIKS:11812241
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€117.73/ pieceexcl. VAT

€142.45incl. VAT

12 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1382
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from -1 to 0
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSP
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
0 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
a
9.5 mm
b
33 mm
D
63 mm
h
54 mm
SW
14 mm