






€119.43/ pieceexcl. VAT
€144.51incl. VAT
19 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 233.50 |
Type | 1382 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSP |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Maximum overpressure | 10 bar |
Protection class | IP65 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | Yes |
Ex-class | Ex h |
Explosion-proof norm | II 2G Ex h IIC T6-T1 GbX / II 2D Ex h IIIC T85-T450 ⁰C DbX |
Cabinet diameter | R63 |
a | 9.5 mm |
b | 33 mm |
D | 63 mm |
h | 54 mm |
SW | 14 mm |