WIKA

WIKA Bourdon tube pressure gauge Type: 1382 Series: 233.50 Stainless steel 304/Safety glass R100 from-1 to 0 bar 1.0 % Glycerin Lower mount Ex h Stainless steel 316L 1/2" BSP Direct

  • ERIKS:14175346
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€215.48/ pieceexcl. VAT

€260.73incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1382
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from -1 to 0
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSP
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
0 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
Yes
Ex-class
Ex h
Explosion-proof norm
II 2G Ex h IIC T6-T1 GbX / II 2D Ex h IIIC T85-T450 ⁰C DbX
Cabinet diameter
R100
a
15.5 mm
b
49.5 mm
D
101 mm
h
87 mm
SW
22 mm