WIKA

WIKA Bimetal thermometer Type: 692 Stainless steel 304/Plastic R100 Measuring range: from 0 to 100°C Insert length: 60mm Stainless steel 316L DN25 - DN40

  • ERIKS:14673221
Image 1
Image 2
Image 1
Image 2
Save to list

€400.78/ pieceexcl. VAT

€484.94incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Type
692
Cabinet diameter
100 mm
Measuring range
from 0 to 100 °C
Accuracy class
Class 1 EN 13190
Connection location
Lower mount
Process connection
Tri-clamp
Size process connection
DN25 - DN40
With pocket tube
No
Insert length
60 mm
Sensor diameter
9.53 mm
Cabinet material
Stainless steel 304
Window material
Plastic
Process connection material
Stainless steel 316L
Ring material
Stainless steel
Material dial
Aluminium
Sensor material
Stainless steel 316L
Maximum operating pressure
25 bar
Level of protection (IP value)
IP66
Cabinet diameter
R100
L1
60-100 mm
DN
50.5 mm
D
100 mm
b
27 mm
c
174 mm
d
9.53 mm
Weight
0.25 kg