




€142.50/ pieceexcl. VAT
€172.43incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Type | 682 |
Cabinet diameter | 100 mm |
Measuring range | from -30 to 50 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Lower mount |
Process connection | Smooth |
Size process connection | 18 mm |
With pocket tube | No |
Insert length | 100 mm |
Sensor diameter | 8 mm |
Cabinet material | Stainless steel |
Window material | Glass |
Process connection material | Stainless steel |
Material dial | Aluminium |
Sensor material | Stainless steel |
Level of protection (IP value) | IP43 |
Cabinet diameter | R100 |
L1 | 100 mm |
b | 40 mm |
c | 66 mm |
d | 8 mm |
d6 | 18 mm |
Weight | 0.36 kg |
€78.63/ pieceexcl. VAT
€95.14incl. VAT
84 In stock - Estimated delivery date 13/11/2026