WIKA

WIKA Bimetal thermometer Type: 660 Stainless steel 304/Safety glass R63 Measuring range: from 0 to 120°C Insert length: 63mm Stainless steel 316L 1/2" BSPP(G)

  • ERIKS:13573555
Image 1
Image 2
Image 1
Image 2
Save to list

€184.45/ pieceexcl. VAT

€223.18incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Type
660
Cabinet diameter
63 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 1 EN 13190
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
No
Insert length
63 mm
Sensor diameter
8 mm
Cabinet material
Stainless steel 304
Window material
Safety glass
Process connection material
Stainless steel 316L
Material dial
Aluminium
Sensor material
Stainless steel 316L
Maximum operating pressure
25 bar
Level of protection (IP value)
IP65
Cabinet diameter
R100
L1
63 mm
D
64 mm
c
80 mm
d
8 mm
e
14 mm
SW
27 mm
G
1/2" in
Weight
0.35 kg