




€233.33/ pieceexcl. VAT
€282.33incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Type | 660 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 120 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | No |
Insert length | 160 mm |
Sensor diameter | 8 mm |
Cabinet material | Stainless steel 304 |
Window material | Glass |
Process connection material | Stainless steel 316L |
Material dial | Aluminium |
Sensor material | Stainless steel 316L |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP65 |
Cabinet diameter | R100 |
L1 | 160 mm |
D | 101 mm |
c | 80 mm |
d | 8 mm |
e | 14 mm |
SW | 27 mm |
G | 1/2" in |
Weight | 0.35 kg |