WIHA

WIHA VDE plain screwdriver 8 x 1.6 x 175mm

  • ERIKS:12035352
  • Manufacturer:4010995008314
Image 1
Save to list

€19.86/ pieceexcl. VAT

€24.03incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Blade width
8 mm
Blade thickness
1.6 mm
Blade length
175 mm