WIHA

WIHA Torque wrench TorqueV-S 0.1-0.6 Nm 6%

  • ERIKS:13605539
  • Manufacturer:4010995368500
Image 1
Torque screwdriver handle TorqueVario®-S

Design: With ergonomic multi-component handle, very handy thanks to light and compact design with integrated window scale. Torque continuously adjustable with Torque-Setter setting tool. The set values are fixed automatically. Acoustic signals announce when the torque is achieved. Tested according to DIN EN ISO 6789. Delivery includes test certificate, in plastic box.

Application: For controlling screws with prescribed torque, in combination with a Wiha torque-interchangeable blade 4 mm.

Scope of delivery: Torque screwdriver and torque setter adjusting tool.

Save to list

€184.35/ pieceexcl. VAT

€223.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA