WIHA

WIHA Torque wrench TorqueFix-Key 3Nm

  • ERIKS:12727297
  • Manufacturer:4010995386214
Image 1
Torque screwdriver handle TorqueFix®-Key

Design: With ergonomic handle. Acoustic signals announce when the torque is achieved. The opening torque is about 30% higher than the specified torque. Tested according to DIN EN ISO 6789. Supplied including test certificate in plastic box.

Application: For screwing with preset torque.

Save to list

€92.30/ pieceexcl. VAT

€111.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Tightening moment
from 3 to 3 Nm
Total length
68 mm