WIHA

WIHA Torque wrench easyTorque 0.9Nm

  • ERIKS:12727266
  • Manufacturer:4010995362409
Image 1
Torque screwdriver handle easyTorque

Design: With ergonomic multi-component handle. Torque continuously adjustable with Torque-Setter setting tool. The set values are fixed automatically. Acoustic signals announce when the torque is achieved. Tested according to DIN EN ISO 6789. Supplied including test certificate in folding bag.

Application: For controlling screws with prescribed torque, in combination with a Wiha torque-interchangeable blade 4 mm.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Tightening moment
from 0.9 to 0.9 Nm
Total length
130 mm