

Set content: 4 VDE protruding hexagon screwdrivers 5.5; 7; 8; 10 mm 3 VDE slot screwdrivers slimFix 3.5; 5.5; 6.5 mm 2 VDE screwdrivers slimFix PlusMinus SL/PH 1; 2 2 VDE screwdrivers slimFix PlusMinus SL/PZ 1; 2 2 VDE Pozidriv screwdrivers slimFix PH 1; 2 2 VDE Pozidriv screwdrivers slimFix PZ 1; 2 1 slot screwdriver SoftFinish® 12.0 mm 1 control cabinet key for Phillips PH 2; protruding square 5–8 mm; protruding triangle 9 mm, double bit 3–5, slot 7 mm 1 magazine bit holder LiftUp electric, 6-pc 1 hexagon key L-wrench set, 9-pc, 1.5–10 mm 1 bit set 1/4", 31-piece 2 VDE side cutters, 180; 200 mm 1 precision mechanic side cutter 125 mm 1 VDE water pump pliers, 250 mm, 10 inch 1 VDE universal pliers 180 mm 1 VDE snipe nose pliers, straight 200 mm 1 VDE snipe nose pliers, curved, 200 mm 1 VDE installation pliers, 170 mm 1 automatic wire-stripping pliers 0.2–6.0 mm² 1 stripping tool, Ø 4.0–28 mm 1 crimping pliers for ferrules, 0.14–16 mm² 1 phase tester, 1-pole, contact-free 1 phase tester, 1-pole 1 plastic folding rule, 2 m 1 control cabinet spirit level, 200 mm
€1,343.04/ pieceexcl. VAT
€1,625.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 9300 |
Type | Tool Case Xl Electric |
Total number of tools | 81 |
Heating- + sanitary mechanic set | No |
Number of cable cutters | 4 |
Number of crosshead screwdrivers PH | 5 |
Number of crosshead screwdrivers PZ | 5 |
Number of slotted screwdrivers | 8 |
Number of socket spanners | 4 |
Packaging | Case |
Weight | 13.009 kg |
Length | 512 mm |
Width | 418 mm |
Depth | 216 mm |