WIHA

WIHA Socket wrench insert Maxi-Gripper 1/2" 13-32x mm

  • ERIKS:12521431
  • Manufacturer:4010995081386
Image 1
Socket wrench socket 1/2" gripper

Design: Made of quality alloy steel, polished and chrome plated. With 54 hardened, mobile steel pins.

Application: Grips each triangular, square and hexagon screw in the range of 13 mm to 32 mm regardless of whether inch or metric dimensions. The steel pins fit every nut or bolt to outer profile. In addition, activation of exotic screws as well as hook and eye screws possible. For screws up to 16 mm long. For torques of up to 80 N · m.

Save to list

€119.71/ pieceexcl. VAT

€144.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Connection size
1/2 in