WIHA

WIHA Single open-end spanner VDE 30mm

  • ERIKS:14598021
  • Manufacturer:4010995430436
Image 1
VDE single open-end spanner

Design: With a jaw position of 15°. VDE-insulated up to 1000 V according to IEC 60900, DIN EN 60900.

Application: Safe installation of terminals and sleeves, conductor connections, screwing of busbars. For working around live parts up to 1000 V AC.

Save to list

€54.48/ pieceexcl. VAT

€65.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA