




€78.18/ pieceexcl. VAT
€94.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 2831 |
Type | Screwdriver With Bit Magazine |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 1 |
Number of slotted screwdrivers | 3 |
Weight | 0.166 kg |
Length | 193 mm |
Width | 39 mm |
Depth | 39 mm |