WIHA

WIHA Screwdriver VDE slim PZ/S1x80mm

  • ERIKS:12715511
  • Manufacturer:4010995363291
Image 1
VDE screwdriver PlusMinus PZ/slot, slim

Design: Combination profile PZ/slot. Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Specially designed for use with terminal blocks, fuse boxes, switches, relays, etc.



Reduced blade diameter for turning deep screws and spring elements with integrated protection insulation slimTECHNOLOGY. With ergonomic SoftFinish® multi-component handle with roll-off protection.

Save to list

€20.61/ pieceexcl. VAT

€24.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Screwing system
Pozidriv
Size
1
Blade length
80 mm