






Design: Made of chrome-vanadium steel, burnished. With round blade and integrated slimTECHNOLOGY protective insulation, deep screw and spring elements can be effortlessly accessed. With ergonomic SoftFinish® multi-component handle with roll-off protection, head embossing with output symbol and size. Handle and blade insulated up to 1000 V AC and 1500 V DC according to IEC 60900.
€56.64/ pieceexcl. VAT
€68.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 3201 |
Type | Screwdriver set |
Set version | 1x Screwdriver SoftFinish® electric slimFix Slotted 3.5 mm x 100 mm (35446), 1x Screwdriver SoftFinish® electric slimFix Slotted 4.0 mm x 100 mm (35390), 1x Screwdriver SoftFinish® electric slimFix Slotted 5.5 mm x 125 mm (35391), 1x Screwdriver SoftFini |
Material | Chrome-vanadium steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Weight | 0.633 kg |
Type | Screwdriver Set |
Length | 353 mm |
Width | 237 mm |
Depth | 44 mm |