






€127.91/ pieceexcl. VAT
€154.77incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 2831 |
Type | Screwdriver set |
Set version | 1x Screwdriver SoftFinish® slimVario® electric for slimBits 6.0 mm (34577), 1x slimBit electric bit Slotted 2.5 mm x 75 mm (34578), 1x slimBit electric bit Slotted 3.0 mm x 75 mm (34579), 1x slimBit electric bit Slotted 4.0 mm x 75 mm (34580), 1x slimBit |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 4 |
Number of slotted screwdrivers | 5 |
Number of Torx screwdrivers | 4 |
Packaging | Folding bag |
Weight | 0.411 kg |
Type | Screwdriver Set |
Length | 285 mm |
Width | 110 mm |
Depth | 50 mm |